Women's Athletic Shoe, 6 1/2, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G003446031


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
M
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G003446031
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Upper Color
Black
Liner Material
Mesh
Non-Marking Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.73
Metatarsal Guard
No
Closure Type
Lace Up
Last Number or Name
Vista Energy ESD
Shank Material
Nylon
Toe Shape
Round
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Footwear Sole Pattern
Exclusive Design
Insole Material
Polyurethane
Toe Style
Round Toe
Chain Saw Cut Resistant
No
Removable Insole
Yes
Insulated
No
Puncture Resistant Insole
No
Outsole Color
Black
Outsole Material
Rubber
Non-Marking Upper
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Upper Material Description
Mesh
Footwear Construction
Cemented
Electrical Hazard Rated
No
Metatarsal Guard Style
None
Midsole Technology
KEEN.ReGEN
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
For Outdoor Traction
No
Resists
Oils, Slips
Upper Material
Mesh
Waterproof Type
None
Non Metallic Upper
Yes
Static Dissipative
Yes
Chemical Resisting Sole
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.74
Footwear Construction Type
Cemented
CSA Footwear Standard
No Puncture Protection
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Footwear Shank Type
Nylon
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Midsole Material
EVA, Polyurethane
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Heat Resistant
No
Footwear Style
Athletic Shoe
Lugs
Nylon/TPU
Insulation Type
None
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Insole Color
Yellow
Insole System
Removable
Oil Resisting Sole
Yes
Laces Color
Black
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Carbon Fiber
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
1.02
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - Mark II - Oily
0.45
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.74
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.69
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Polyurethane
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
KEEN.ReGEN
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.