Women's Athletic Shoe, 6, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G202673313


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
M
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G202673313
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6
Width
M
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Footwear Sole Pattern
Exclusive Design
Upper Material
Mesh
Max. Heat Rating
Not Rated
Heel Style
Flat Heel
Non Metallic Upper
Yes
Removable Insole
Yes
Outsole Material
Rubber
Insulation Type
None
Puncture Resistant Insole
No
Liner Material
Mesh
Footwear Construction
Cemented
Insole Material
Polyurethane
Completely Non Metallic
Yes
Shank Material
Nylon
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.72
Midsole Technology
KEEN.ReGEN
Metatarsal Guard
No
Midsole Material
EVA, Polyurethane
Lugs
Nylon/TPU
Upper Material Description
Mesh
Toe Style
Round Toe
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Footwear Style
Athletic Shoe
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Non-Marking Upper
Yes
Predominant Footwear Color
Black
Heat Resistant
No
For Outdoor Traction
No
Slip Resistant
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Conductive
No
Metatarsal Guard Style
None
Last Number or Name
Vista Energy ESD
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
CSA Footwear Standard
No Puncture Protection
Waterproof Type
None
Insole Color
Yellow
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Footwear Shank
Yes
Wide Toe Cap
Yes
Laces Color
Black
Resists
Oils, Slips
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Outsole Color
Black
Insole System
Removable
Insulated
No
Static Dissipative
Yes
Upper Color
Black
Chain Saw Cut Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.71
Metal Chip Resisting Sole
No
Slip-Resistance Value - Mark II - Oily
0.45
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Construction
Cemented
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.69
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Heel - Wet
0.72
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA, Polyurethane
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.