Women's Athletic Shoe, 6, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G202673320


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
W
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G202673320
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6
Width
W
Footwear Width
W
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Removable Insole
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Exclusive Design
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.73
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Outsole Color
Black
Footwear Construction
Cemented
Midsole Technology
KEEN.ReGEN
Insulated
No
Footwear Shank Type
Nylon
Upper Material Description
Mesh
Conductive
No
Chemical Resisting Sole
No
Slip Resistant
Yes
Laces Color
Black
Heat Resistant
No
Upper Material
Mesh
Heel Style
Flat Heel
Non-Marking Sole
Yes
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Resists
Oils, Slips
Upper Color
Black
For Outdoor Traction
No
Waterproof Type
None
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.72
Metatarsal Guard Style
None
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Non-Marking Upper
Yes
CSA Footwear Standard
No Puncture Protection
Ninety Degree Heel
No
Toe Style
Round Toe
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Last Number or Name
Vista Energy ESD
Toe Shape
Round
Shank Material
Nylon
Midsole Material
EVA, Polyurethane
Insole Material
Polyurethane
Insole System
Removable
Footwear Shank
Yes
Lugs
Nylon/TPU
Insole Color
Yellow
Metatarsal Guard
No
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Footwear Construction Type
Cemented
Insulation Type
None
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Liner Material
Mesh
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.45
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.73
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Flat Heel
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.