Women's Athletic Shoe, 7, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G102673307


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
M
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G102673307
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7
Width
M
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Max. Heat Rating
Not Rated
Laces Color
Black
Insole System
Removable
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Mesh
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Electrical Hazard Rated
No
Conductive
No
Wide Toe Cap
Yes
Metatarsal Guard Style
None
Oil Resisting Sole
Yes
Insole Material
Polyurethane
Ninety Degree Heel
No
Predominant Footwear Color
Black
Last Number or Name
Vista Energy ESD
Insulation Type
None
Waterproof Type
None
Heat Resistant
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Midsole Technology
KEEN.ReGEN
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Resists
Oils, Slips
Slip Resistant
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Liner Material
Mesh
Metatarsal Guard
No
Footwear Shank
Yes
Upper Material
Mesh
Lugs
Nylon/TPU
For Outdoor Traction
No
Removable Insole
Yes
Toe Style
Round Toe
CSA Footwear Standard
No Puncture Protection
Insulated
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Outsole Color
Black
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Heel Style
Flat Heel
Chain Saw Cut Resistant
No
Midsole Material
EVA, Polyurethane
Upper Color
Black
Footwear Construction
Cemented
Toe Shape
Round
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Insole Color
Yellow
Shank Material
Nylon
Non-Marking Upper
Yes
Static Dissipative
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.7
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.45
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Carbon Fiber
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - Mark II - Wet
0.69
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA, Polyurethane
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.