Women's Athletic Shoe, 8 1/2, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G202676468


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
W
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G202676468
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Metatarsal Guard
No
Conductive
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Nylon
Laces Color
Black
Non-Marking Sole
Yes
Midsole Material
EVA, Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Metatarsal Guard Style
None
Resists
Oils, Slips
Shank Material
Nylon
Heat Resistant
No
Static Dissipative
Yes
Footwear Construction
Cemented
Insole Material
Polyurethane
Wide Toe Cap
Yes
Insole System
Removable
Insulation Type
None
Midsole Technology
KEEN.ReGEN
Footwear Sole Pattern
Exclusive Design
Footwear Style
Athletic Shoe
For Outdoor Traction
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Toe Style
Round Toe
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Insole Color
Yellow
Heel Style
Flat Heel
Electrical Hazard Rated
No
Outsole Color
Black
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Removable Insole
Yes
Puncture Resistant Insole
No
Insulated
No
Liner Material
Mesh
Toe Shape
Round
Upper Material Description
Mesh
Lugs
Nylon/TPU
Footwear Shank
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Non-Marking Upper
Yes
Upper Material
Mesh
Upper Color
Black
Chemical Resisting Sole
No
Slip Resistant
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Last Number or Name
Vista Energy ESD
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Heel - Wet
0.7
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - SATRA Heel - Dry
1
Toe Cap Material
Carbon Fiber
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
KEEN.ReGEN
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA, Polyurethane
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.