Women's Athletic Shoe, 8 1/2, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G902749776


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
M
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025241
Zoro #
G902749776
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Completely Non Metallic
Yes
Liner Material
Mesh
Wide Toe Cap
Yes
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Shank Material
Nylon
Insole Material
Polyurethane
Waterproof Type
None
CSA Footwear Standard
No Puncture Protection
Heat Resistant
No
Footwear Sole Pattern
Exclusive Design
Static Dissipative
Yes
Insole System
Removable
Footwear Shank Type
Nylon
Last Number or Name
Vista Energy ESD
Insulated
No
Metatarsal Guard
No
Midsole Technology
KEEN.ReGEN
Metal Chip Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Chemical Resisting Sole
No
Upper Material Description
Mesh
Non-Marking Upper
Yes
Insulation Type
None
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Lugs
Nylon/TPU
For Outdoor Traction
No
Heel Style
Flat Heel
Insole Color
Yellow
Laces Color
Black
Resists
Oils, Slips
Footwear Construction
Cemented
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Toe Style
Round Toe
Manufacturers Suggested Sole Slip Rating
Best
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Footwear Style
Athletic Shoe
Removable Insole
Yes
Upper Material
Mesh
Midsole Material
EVA, Polyurethane
Outsole Color
Black
Upper Color
Black
Non Metallic Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Electrical Hazard Rated
No
Footwear Shank
Yes
Ninety Degree Heel
No
Conductive
No
Toe Shape
Round
Slip-Resistance Value - Mark II - Dry
0.9
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Wet
0.7
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Oily
0.45
Insole Technology
Removable
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
1
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Midsole Technology (PRINT)
KEEN.ReGEN
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.