Women's Athletic Shoe, 8, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G102749781


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
M
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G102749781
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8
Width
M
Footwear Width
M
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Resists
Oils, Slips
Conductive
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Outsole Color
Black
Shank Material
Nylon
Liner Material
Mesh
Insulated
No
Footwear Construction Type
Cemented
Waterproof Type
None
Insole System
Removable
Insole Material
Polyurethane
Lugs
Nylon/TPU
Last Number or Name
Vista Energy ESD
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Footwear Construction
Cemented
Electrical Hazard Rated
No
Upper Color
Black
Predominant Footwear Color
Black
Metatarsal Guard
No
Insole Color
Yellow
Non Metallic Upper
Yes
Upper Material Description
Mesh
Midsole Material
EVA, Polyurethane
Upper Material
Mesh
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Puncture Resistant Insole
No
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Footwear Style
Athletic Shoe
Toe Shape
Round
Toe Style
Round Toe
Insulation Type
None
CSA Footwear Standard
No Puncture Protection
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Completely Non Metallic
Yes
Heel Style
Flat Heel
Wide Toe Cap
Yes
Laces Color
Black
Midsole Technology
KEEN.ReGEN
For Outdoor Traction
No
Static Dissipative
Yes
Heat Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Chemical Resisting Sole
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Max. Heat Rating
Not Rated
Closure Type
Lace Up
Non-Marking Upper
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - Mark II - Wet
0.69
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - Mark II - Dry
0.9
Style Family
Athletic Shoe
Toe Cap Material
Carbon Fiber
CSA Standards Met
No Puncture-Resistant Sole
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Technology (PRINT)
KEEN.ReGEN
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.