Women's Athletic Shoe, 9 1/2, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G602673319


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
W
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G602673319
UPC #
-
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Closure Type
Lace Up
Outsole Color
Black
Upper Material Description
Mesh
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Footwear Construction
Cemented
Insole Material
Polyurethane
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Non-Marking Upper
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard Style
None
Metatarsal Guard
No
Insole Color
Yellow
Midsole Material
EVA, Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
CSA Footwear Standard
No Puncture Protection
Lugs
Nylon/TPU
Removable Insole
Yes
Slip Resistant
Yes
Shank Material
Nylon
Insole System
Removable
Insulation Type
None
For Outdoor Traction
No
Heel Style
Flat Heel
Waterproof Type
None
Electrical Hazard Rated
No
Laces Color
Black
Ninety Degree Heel
No
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Conductive
No
Upper Color
Black
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Toe Style
Round Toe
Insulated
No
Footwear Sole Pattern
Exclusive Design
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Liner Material
Mesh
Footwear Shank Type
Nylon
Resists
Oils, Slips
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Static Dissipative
Yes
Last Number or Name
Vista Energy ESD
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Upper Material
Mesh
Footwear Shank
Yes
Midsole Technology
KEEN.ReGEN
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Lace Up
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - SATRA Heel - Wet
0.7
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Heel - Dry
1
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Midsole Material (PRINT)
EVA, Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.