Women's Athletic Shoe, 9 1/2, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G802749784


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
M
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G802749784
UPC #
-
Country of Origin
Multiple

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Upper Color
Black
Static Dissipative
Yes
Lugs
Nylon/TPU
Resists
Oils, Slips
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Slip Resistant
Yes
Footwear Style
Athletic Shoe
Upper Material Description
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Footwear Sole Pattern
Exclusive Design
Upper Material
Mesh
Metal Chip Resisting Sole
No
Metatarsal Guard Style
None
Laces Color
Black
Shank Material
Nylon
Outsole Material
Rubber
Liner Material
Mesh
Insulated
No
Oil Resisting Sole
Yes
Midsole Material
EVA, Polyurethane
Insole System
Removable
Completely Non Metallic
Yes
Conductive
No
CSA Footwear Standard
No Puncture Protection
For Outdoor Traction
No
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Puncture Resistant Insole
No
Waterproof Type
None
Predominant Footwear Color
Black
Heel Style
Flat Heel
Toe Shape
Round
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Chemical Resisting Sole
No
Midsole Technology
KEEN.ReGEN
Non Metallic Upper
Yes
Toe Style
Round Toe
Non-Marking Sole
Yes
Heat Resistant
No
Electrical Hazard Rated
No
Outsole Color
Black
Insulation Type
None
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Footwear Shank
Yes
Insole Material
Polyurethane
Closure Type
Lace Up
Last Number or Name
Vista Energy ESD
Insole Color
Yellow
Removable Insole
Yes
Footwear Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
1
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Removable
Toe Cap Material
Carbon Fiber
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - Mark II - Wet
0.69
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - SATRA Heel - Wet
0.7
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
KEEN.ReGEN
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.