Women's Athletic Shoe, 9, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G802673317


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
W
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025241
Zoro #
G802673317
UPC #
-
Country of Origin
Multiple

Dimensions

Size
9
Width
W
Footwear Width
W
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Insole Material
Polyurethane
Liner Material
Mesh
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Metatarsal Guard
No
Footwear Construction
Cemented
Closure Type
Lace Up
Ninety Degree Heel
No
Midsole Technology
KEEN.ReGEN
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Footwear Construction Type
Cemented
Toe Shape
Round
For Outdoor Traction
No
Removable Insole
Yes
Lugs
Nylon/TPU
Insole System
Removable
Insulation Type
None
Resists
Oils, Slips
Outsole Color
Black
Footwear Style
Athletic Shoe
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Material Description
Mesh
Footwear Sole Pattern
Exclusive Design
Heat Resistant
No
Non-Marking Sole
Yes
Upper Material
Mesh
Chemical Resisting Sole
No
Upper Color
Black
Insulated
No
Footwear Shank
Yes
Slip Resistant
Yes
Toe Style
Round Toe
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Shank Material
Nylon
Puncture Resistant Insole
No
Midsole Material
EVA, Polyurethane
Wide Toe Cap
Yes
Metatarsal Guard Style
None
Conductive
No
Predominant Footwear Color
Black
Heel Style
Flat Heel
Insole Color
Yellow
Last Number or Name
Vista Energy ESD
CSA Footwear Standard
No Puncture Protection
Waterproof Type
None
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
Yes
Non-Marking Upper
Yes
Laces Color
Black
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Electrical Hazard Rated
No
Closure
Lace Up
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Removable
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.7
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Dry
1
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.