Women's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Lace Up, Airy Blue/Black, 7 1/2 W

  • Mfr # 1025571

  • Zoro # G602689402


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G602689402
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7 1/2
Footwear Width
W
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Upper Boot Material
Mesh
Waterproof Type
None
Heel Style
Flat Heel
Insulated
No
Footwear Shank
Yes
Non-Marking Upper
Yes
Closure Type
Lace Up
Heat Resistant
No
Metatarsal Guard Style
None
CSA Footwear Standard
No Puncture Protection
Max. Heat Rating
Not Rated
Conductive
No
Completely Non Metallic
No
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Upper Color
Black
Features
EH
Predominant Footwear Color
Black
For Outdoor Traction
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Sparta ll
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Insole Color
Yellow
Toe Shape
Round
Laces Color
Black
Insole System
Removable
Non Metallic Upper
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Shank Material
Nylon
Toe Style
Round Toe
Puncture Resistant Insole
No
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Insole Material
Polyurethane
Non-Marking Sole
Yes
Static Dissipative
No
Midsole Material
EVA, Polyurethane
Liner Material
Mesh
Ninety Degree Heel
No
Resists
Oils, Slips
Insulation Type
None
Chain Saw Cut Resistant
No
Outsole Color
Black
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Upper Material Description
Mesh
Lugs
Nylon/TPU
Footwear Construction Type
Cemented
Footwear Construction
Cemented
Style Number
1025571
Midsole Technology
KEEN.ReGEN
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Slip Resistant
Yes
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Wet
0.76
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Aluminum
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
1.02
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Midsole Technology (PRINT)
KEEN.ReGEN
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.