Women's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Lace Up, Airy Blue/Black, 8 1/2 W

  • Mfr # 1025571

  • Zoro # G402689428


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G402689428
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
8 1/2
Heel Height
1 1/4 in
Boot Height
3 in
Height
3 in
Overall Height
3 in
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Insulated
No
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Laces Color
Black
Chain Saw Cut Resistant
No
Midsole Technology
KEEN.ReGEN
Footwear Construction
Cemented
Heel Style
Flat Heel
CSA Footwear Standard
No Puncture Protection
Static Dissipative
No
Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Insole Material
Polyurethane
Features
EH
Insole Color
Yellow
Wide Toe Cap
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Last Number or Name
Sparta ll
Ninety Degree Heel
No
Lugs
Nylon/TPU
Midsole Material
EVA, Polyurethane
Liner Material
Mesh
Toe Style
Round Toe
Footwear Shank
Yes
Non-Marking Sole
Yes
Puncture Resistant Insole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Footwear Shank Type
Nylon
For Outdoor Traction
No
Oil Resisting Sole
Yes
Upper Boot Material
Mesh
Outsole Color
Black
Upper Color
Black
Metatarsal Guard Style
None
Non Metallic Upper
No
Upper Material Description
Mesh
Conductive
No
Shank Material
Nylon
Max. Heat Rating
Not Rated
Non-Marking Upper
Yes
Style Number
1025571
Removable Insole
Yes
Heat Resistant
No
Toe Shape
Round
Completely Non Metallic
No
Predominant Footwear Color
Black
Resists
Oils, Slips
Insole System
Removable
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Slip Resistant
Yes
Insulation Type
None
Waterproof Type
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.02
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Heel - Wet
0.76
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.73
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.