Women's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Lace Up, Airy Blue/Black, 9 M

  • Mfr # 1025571
  • Zoro # G002689453
product price: 
$
121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1025571
Zoro #
G002689453
UPC #
-
Country of Origin
Multiple
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Style Number
1025571
Max. Heat Rating
Not Rated
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Upper Boot Material
Mesh
Upper Material Description
Mesh
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Midsole Material
EVA, Polyurethane
Removable Insole
Yes
Predominant Footwear Color
Black
Lugs
Nylon/TPU
Ninety Degree Heel
No
CSA Footwear Standard
No Puncture Protection
Non-Marking Upper
Yes
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Chemical Resisting Sole
No
Liner Material
Mesh
Puncture Resistant Insole
No
Insole Material
Polyurethane
Features
EH
Last Number or Name
Sparta ll
Footwear Construction Type
Cemented
Heel Style
Flat Heel
Insulation Type
None
Footwear Shank
Yes
Closure Type
Lace Up
Upper Color
Black
Outsole Color
Black
Footwear Construction
Cemented
Heat Resistant
No
Insole System
Removable
Waterproof Type
None
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Exclusive Design
Shank Material
Nylon
Insulated
No
Conductive
No
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Laces Color
Black
Metatarsal Guard Style
None
Wide Toe Cap
Yes
Insole Color
Yellow
Resists
Oils, Slips
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Metal Chip Resisting Sole
No
Toe Style
Round Toe
Toe Shape
Round
For Outdoor Traction
No
Static Dissipative
No
Midsole Technology
KEEN.ReGEN
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Aluminum
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - SATRA Forefoot - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.76
Heel Definition
Flat Heel
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.48
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
KEEN.ReGEN
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Airy Blue/Black

Dimensions

Footwear Width
M
Size
9
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
9

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.