Women's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Hydrangea/Black, 11 M

  • Mfr # 1025241

  • Zoro # G302689351


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G302689351
UPC #
-
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
M
Boot Height
3 in
Height
3 in
Heel Height
1 1/4 in
Width
M
Overall Height
3 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Carbon Fiber
Color
Hydrangea/Black
Chain Saw Cut Resistant
No
Toe Style
Round Toe
Upper Boot Material
Mesh
Features
ESD
Closure Type
Lace Up
Waterproof Type
None
Non Metallic Upper
Yes
Slip Resistant
Yes
Insole System
Removable
Footwear Shank
Yes
Shank Material
Nylon
Non-Marking Upper
Yes
Lugs
Nylon/TPU
Outsole Color
Black
Oil Resisting Sole
Yes
Upper Material Description
Mesh
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction
Cemented
Liner Material
Mesh
Removable Insole
Yes
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Style Number
1025241
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Last Number or Name
Vista Energy ESD
Resists
Oils, Slips
Upper Color
Black
Puncture Resistant Insole
No
Conductive
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Insole Material
Polyurethane
Footwear Shank Type
Nylon
Laces Color
Black
Metatarsal Guard Style
None
Insulated
No
Max. Heat Rating
Not Rated
Toe Shape
Round
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Footwear Construction Type
Cemented
Heel Style
Flat Heel
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Midsole Material
EVA, Polyurethane
For Outdoor Traction
No
Insole Color
Yellow
Insulation Type
None
Midsole Technology
KEEN.ReGEN
CSA Footwear Standard
No Puncture Protection
Ninety Degree Heel
No
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Heel - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Toe Cap Material
Carbon Fiber
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.7
Insole Technology
Removable
Upper Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Technology (PRINT)
KEEN.ReGEN
Midsole Material (PRINT)
EVA, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.