Women's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Hydrangea/Black, 5 M

  • Mfr # 1025241

  • Zoro # G602689365


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025241
Zoro #
G602689365
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5
Footwear Width
M
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Width
M
Size (PRINT)
5

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Carbon Fiber
Color
Hydrangea/Black
Wide Toe Cap
Yes
Lugs
Nylon/TPU
Liner Material
Mesh
Insulated
No
Toe Style
Round Toe
Style Number
1025241
Removable Insole
Yes
Closure Type
Lace Up
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Midsole Material
EVA, Polyurethane
Insulation Type
None
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
Yes
Upper Color
Black
Static Dissipative
Yes
Outsole Color
Black
Completely Non Metallic
Yes
Heat Resistant
No
Max. Heat Rating
Not Rated
Features
ESD
Laces Color
Black
Last Number or Name
Vista Energy ESD
Insole Color
Yellow
Shank Material
Nylon
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Footwear Construction
Cemented
Footwear Shank
Yes
Ninety Degree Heel
No
Slip Resistant
Yes
Waterproof Type
None
Toe Shape
Round
For Outdoor Traction
No
Resists
Oils, Slips
Upper Boot Material
Mesh
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.67
Insole System
Removable
Insole Material
Polyurethane
Predominant Footwear Color
Black
Upper Material Description
Mesh
Heel Style
Flat Heel
Conductive
No
Midsole Technology
KEEN.ReGEN
Footwear Shank Type
Nylon
Non-Marking Upper
Yes
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
CSA Footwear Standard
No Puncture Protection
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.68
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - SATRA Heel - Wet
0.68
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
1
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Removable
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Midsole Material (PRINT)
EVA, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.