Women's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Hydrangea/Black, 5 W

  • Mfr # 1025241

  • Zoro # G202689390


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G202689390
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5
Footwear Width
W
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Width
W
Size (PRINT)
5

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Carbon Fiber
Color
Hydrangea/Black
Laces Color
Black
Removable Insole
Yes
Insulation Type
None
Insole Material
Polyurethane
For Outdoor Traction
No
Heat Resistant
No
Waterproof Type
None
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Shank Material
Nylon
Midsole Technology
KEEN.ReGEN
Wide Toe Cap
Yes
Liner Material
Mesh
Conductive
No
Upper Material Description
Mesh
Insole System
Removable
Insole Color
Yellow
Puncture Resistant Insole
No
Style Number
1025241
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.69
Toe Shape
Round
Upper Boot Material
Mesh
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.68
Lugs
Nylon/TPU
Footwear Sole Pattern
Exclusive Design
Last Number or Name
Vista Energy ESD
Oil Resisting Sole
Yes
Features
ESD
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Non-Marking Upper
Yes
Toe Style
Round Toe
CSA Footwear Standard
No Puncture Protection
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Outsole Color
Black
Ninety Degree Heel
No
Item
Athletic Shoe
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Static Dissipative
Yes
Midsole Material
EVA, Polyurethane
Footwear Construction Type
Cemented
Heel Style
Flat Heel
Resists
Oils, Slips
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Closure Type
Lace Up
Footwear Construction
Cemented
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Wet
0.69
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Toe Cap Material
Carbon Fiber
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Technology (PRINT)
KEEN.ReGEN
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products