Women's Athletic Shoe, Carbon Fiber Toe, Mesh Upper, Rubber Outsole, Lace Up, Hydrangea/Black, 7 W

  • Mfr # 1025241

  • Zoro # G002689316


product price:  $130.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G002689316
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
W
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Width
W
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Carbon Fiber
Color
Hydrangea/Black
Footwear Construction
Cemented
Heel Style
Flat Heel
Style Number
1025241
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Insulated
No
Upper Material Description
Mesh
Shank Material
Nylon
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Upper Color
Black
Midsole Material
EVA, Polyurethane
Non-Marking Upper
Yes
Toe Style
Round Toe
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
Ninety Degree Heel
No
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Resists
Oils, Slips
Max. Heat Rating
Not Rated
Heat Resistant
No
Waterproof Type
None
Footwear Construction Type
Cemented
Closure Type
Lace Up
Upper Boot Material
Mesh
Non-Marking Sole
Yes
Midsole Technology
KEEN.ReGEN
Insole System
Removable
Metatarsal Guard Style
None
Static Dissipative
Yes
Laces Color
Black
Insole Color
Yellow
Lugs
Nylon/TPU
Puncture Resistant Insole
No
Insulation Type
None
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Insole Material
Polyurethane
Slip Resistant
Yes
Last Number or Name
Vista Energy ESD
Chemical Resisting Sole
No
Liner Material
Mesh
Footwear Shank
Yes
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Outsole Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Features
ESD
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Removable Insole
Yes
Predominant Footwear Color
Black
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Wet
0.69
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.7
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.45
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - Mark II - Dry
0.9
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Midsole Technology (PRINT)
KEEN.ReGEN
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA, Polyurethane
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products