Women's Carbon Fiber Toe Athletic High-Top Shoe, Black/Raven, 11, M, 1027109

  • Mfr # 1027109

  • Zoro # G110865206


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Black/Raven
Style Number
1027109
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1027109
Zoro #
G110865206
UPC #
195208128370
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
M
Width
M
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Black/Raven
Style Number
1027109
Waterproof
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Style Family
Athletic High-Top Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture Resistant Insole
No
Toe Cap Material
Carbon Fiber
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
No
Static Dissipative
No
Metatarsal Guard (PRINT)
Internal
Insole Technology
Metatomical
Liner Material
Mesh
Closure
Lace Up
Completely Non Metallic
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh, Synthetic Fabric
Gender (PRINT)
Women's
Metatarsal Guard
Internal
CSA Standards Met
Metatarsal Protection
Removable Insole
Yes
Non Metallic Upper
Yes
Shank Material
Nylon
Outsole Material (PRINT)
Rubber
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Upper Material
Mesh, Synthetic Fabric
Footwear Style
Athletic High-Top Shoe
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
No
Conductive
No
Oil-Resisting Sole (PRINT)
Yes
Chemical Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulated
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.