Women's Carbon Fiber Toe Athletic High-Top Shoe, Black/Raven, 7 1/2, M, 1027109

  • Mfr # 1027109

  • Zoro # G510865226


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Black/Raven
Style Number
1027109
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1027109
Zoro #
G510865226
UPC #
195208128257
Country of Origin
Multiple

Dimensions

Size
7 1/2
Footwear Width
M
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Black/Raven
Style Number
1027109
Waterproof
Yes
Insulated
No
Chemical Resisting Sole
Yes
CSA Standards Met
Metatarsal Protection
Gender (PRINT)
Women's
Outsole Material
Rubber
Footwear Style
Athletic High-Top Shoe
Upper Material
Mesh, Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Toe Shape
Round
Midsole Material
EVA
Liner Material
Mesh
Upper Material (PRINT)
Mesh, Synthetic Fabric
Static Dissipative
No
Insole Technology
Metatomical
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Shank Material
Nylon
Insole Material (PRINT)
Polyurethane
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Carbon Fiber
Closure
Lace Up
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Style Family
Athletic High-Top Shoe
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
All-Leather Upper
No
Conductive
No
Metatarsal Guard (PRINT)
Internal
Heel Definition
Flat Heel
Oil Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Removable Insole
Yes
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Metatarsal Guard
Internal
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.