Women's Hiker Shoe, 8 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G8643142


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023232
Zoro #
G8643142
UPC #
191190542354
Country of Origin
Multiple

Dimensions

Size
8 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Footwear Sole Pattern
Siped
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh
Non-Marking Sole
Yes
Insole System
Removable
Conductive
No
Non Metallic Upper
Yes
Waterproof Type
None
Insulated
No
Removable Insole
Yes
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Style Number
1023232
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
ESS
Insulation Type
None
Upper Boot Material
Leather/Mesh
For Outdoor Traction
No
Max. Heat Rating
370 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Last Number or Name
Flint II
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Midsole Material
EVA, Polyurethane
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Style Family
Hiker Shoe
Outsole Material (PRINT)
Rubber
Midsole Technology
Dual Density
Midsole Material (PRINT)
EVA, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
370 Degrees F
Midsole Technology (PRINT)
Dual Density
Gender (PRINT)
Women's
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1023232

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.