Women's Hiker Shoe, 8 Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G8643203


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023232
Zoro #
G8643203
UPC #
191190542378
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
8

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Insulation Type
None
Max. Heat Rating
370 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Non-Metallic
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Upper Material Description
Full Grain Leather
Shank Material
ESS
For Outdoor Traction
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh
Metatarsal System
No
Last Number or Name
Flint II
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Insole System
Removable
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Non Metallic Upper
Yes
Style Number
1023232
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Static Dissipative
No
Toe Shape
Round
Wide Toe Cap
Yes
Midsole Material
EVA, Polyurethane
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Dual Density
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
370 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
EVA, Polyurethane
Closure
Lace Up
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
370 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Construction
Cemented
Style Family
Hiker Shoe
All-Leather Upper
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.