Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Blue Fog/Gargoyle, 1023220

  • Mfr # 1023220

  • Zoro # G9164755


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023220
Zoro #
G9164755
UPC #
191190539316
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
8
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
8
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Blue Fog/Gargoyle
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Insulation Type
None
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Removable Insole
Yes
Predominant Footwear Color
Gray
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.01
Midsole Material
EVA, Polyurethane
Waterproof Type
None
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
ESS
Max. Heat Rating
370 Degrees F
Static Dissipative
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Liner Material
Mesh
Oil Resisting Sole
Yes
Last Number or Name
Atlanta Cool II
Completely Non Metallic
No
Footwear Construction Type
Cemented
Footwear Shank Type
Non-Metallic
Conductive
No
Style Number
1023220
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Safety Criteria
Best Slip-Resistance, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Liner Material (PRINT)
Mesh
Maximum Heat Rating
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Closure
No-Tie Lace
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
370 Degrees F
Midsole Technology
Dual Density
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Midsole Technology (PRINT)
Dual Density
Construction
Cemented
Style Family
Hiker Shoe
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Blue Fog/Gargoyle, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 1023220, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products