Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Blue Fog/Gargoyle, 1023220

  • Mfr # 1023220

  • Zoro # G9166429


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023220
Zoro #
G9166429
UPC #
191190539460
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
11

Details

Item
Hiker Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Blue Fog/Gargoyle
Footwear Closure Type
Lace Up
Insulated
No
Static Dissipative
Yes
Insulation Type
None
Max. Heat Rating
370 Degrees F
Completely Non Metallic
No
For Outdoor Traction
No
Wide Toe Cap
Yes
Last Number or Name
Atlanta Cool II
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Insole System
Removable
Midsole Material
EVA, Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Conductive
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Footwear Sole Pattern
Siped
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Removable Insole
Yes
Non Metallic Upper
Yes
Shank Material
ESS
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
1023220
Waterproof Type
None
Oil Resisting Sole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Footwear Shank Type
Non-Metallic
Predominant Footwear Color
Gray
Safety Criteria
Best Slip-Resistance, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Closure
No-Tie Lace
Midsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
370 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating (PRINT)
370 Degrees F
Construction
Cemented
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Technology
Dual Density
Style Family
Hiker Shoe
Midsole Material (PRINT)
EVA, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Blue Fog/Gargoyle, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.