Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G9160871


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023232
Zoro #
G9160871
UPC #
191190542422
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Midsole Material
EVA, Polyurethane
Insulation Type
None
Conductive
No
Style Number
1023232
Puncture Resistant Insole
No
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Waterproof Type
None
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Predominant Footwear Color
Gray
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Static Dissipative
No
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Insole System
Removable
Insulated
No
Liner Material
Mesh
Shank Material
ESS
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Ninety Degree Heel
Yes
Metatarsal System
No
Last Number or Name
Flint II
Item
Hiker Shoe
Max. Heat Rating
370 Degrees F
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Style Family
Hiker Shoe
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
Dual Density
Midsole Technology
Dual Density
Maximum Heat Rating
370 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
370 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Insole Technology
Removable
All-Leather Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1023232

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.