Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G9161151


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023232
Zoro #
G9161151
UPC #
191190542347
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Midsole Material
EVA, Polyurethane
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Shank Material
ESS
Style Number
1023232
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Insulation Type
None
Predominant Footwear Color
Gray
Footwear Sole Pattern
Siped
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
For Outdoor Traction
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Static Dissipative
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Flint II
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Waterproof Type
None
Max. Heat Rating
370 Degrees F
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Non Metallic Upper
Yes
Conductive
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.01
Metatarsal System
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Non-Metallic
Item
Hiker Shoe
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
370 Degrees F
Construction
Cemented
Midsole Technology
Dual Density
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Maximum Heat Rating
370 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Toe Cap Material
Steel
Gender (PRINT)
Women's
Midsole Technology (PRINT)
Dual Density
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Midsole Material (PRINT)
EVA, Polyurethane
Style Family
Hiker Shoe
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.