This item is Discontinued.

Keen Women's Hiker Shoe, Steel Toe, Leather Upper, Rubber Outsole, Gargoyle, 9 1/2 M 1007017

This item is Discontinued.

Keen

Women's Hiker Shoe, Steel Toe, Leather Upper, Rubber Outsole, Gargoyle, 9 1/2 M (Discontinued)

Mfr # 1007017
Zoro # G9788204
UPC # 871209806867
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1007017
Zoro #
G9788204
UPC #
871209806867
Country of Origin
Multiple

Dimensions

Size
9 1/2
Footwear Width
M
Footwear Size
9 1/2
Width
M
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Electrical Hazard Rated
No
Waterproof
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Gargoyle
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Torsion Stability ESS
Metal Chip Resisting Sole
Yes
Insole System
Removable Dual Density EVA
Wide Toe Cap
Yes
Insulated
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.53
Max. Heat Rating
Not Rated
Style Number
1007017
Static Dissipative
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Mark II Slip Test Results- Dairy Tile Dry
0.67
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Bungee
Safety Criteria
Chemical-Resistant Sole, Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Conductive
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Upper Color
Gray
Heel Style
Flat Heel
Removable Insole
Yes
Standards
ASTM F2412-11, ASTM F2413-11
Non-Marking Sole
Yes
Series
1007017
Puncture Resistant Insole
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.55
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.77
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Hydrophobic
Style Family
Hiker Shoe
Insole Technology
Dual Density, Removable
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Gargoyle, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 1007017, Toe Cap Material Steel, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.