This item is Discontinued.

Keen Women's Hiker Shoe, 5 Steel Toe, Gray, 1025242 1025242

Women's Hiker Shoe, 5 Steel Toe, Gray, 1025242 (Discontinued)

  • Mfr # 1025242
  • Zoro # G000919798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025242
Zoro #
G000919798
UPC #
191190808115
Country of Origin
Multiple

Dimensions

Size
5
Footwear Width
W
Size (PRINT)
5

Details

Item
Hiker Shoe
Color
Gray
Gender
Women's
Waterproof
Yes
Style Number
1025242
Upper Material
Fabric, Leather
Toe Type
Steel
Insulated
No
Non-Marking Sole
Yes
Static Dissipative
No
Completely Non Metallic
No
Waterproof Type
Waterproof, Breathable Membrane
Predominant Footwear Color
Gray
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Upper Color
Gray
Max. Heat Rating
370 Degrees F
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Style
Hiker Shoe
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Standards
F2413-18 F I/75 C/75 EH standards, Meets ASTM F2412-18
Upper Boot Material
Leather/Fabric
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.62, Dairy Tile (Oily/Wet):, Meets ASTM F2913-17 SATRA non-slip testing standards - Dairy Tile (Wet): 0.59
Non-Marking Upper
Yes
Safety Criteria
Oil-Resistant Sole, Slip Resistant Sole
Heat Resistant
No
Heel Style
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
370 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Upper Material (PRINT)
Fabric, Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
Hiker Shoe
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
370 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Chemical Resisting Sole Yes, Color Gray, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 1025242, Toe Cap Material Steel, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.