This item is Discontinued.

Keeney Mfg 1-1/2 in. x 15 in. 22-Gauge Brass Waste Arm with Slip Joint in Chrome 2521SN

1-1/2 in. x 15 in. 22-Gauge Brass Waste Arm with Slip Joint in Chrome (Discontinued)

  • Mfr # 2521SN
  • Zoro # G010040833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2521SN
Zoro #
G010040833
UPC #
046224924128
Country of Origin
United States

Description

KEENEY's waste arm features a slip joint connection for easy install. It is 15 in. L with a 1-1/2 in. inlet and comes in a polished chrome finish for a high luster appearance in exposed installations. The durable 22-Gauge brass construction offers long-lasting use, including all necessary nuts and washers for installation. You can install with confidence knowing KEENEY stands by its products with a Limited Warranty.15 in. waste arm with a 1-1/2 in. inletConnects to tailpiece in sink drain applicationDurable 22-Gauge brass construction for long-lasting useSlip joint connection for easy installationIncludes all necessary hardwareLimited warranty
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov/product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.