This item is Discontinued.

Keeney Mfg 1-1/2 in. x 24 in. 17-Gauge Brass Slip Joint Waste Arm in Chrome 548SN

1-1/2 in. x 24 in. 17-Gauge Brass Slip Joint Waste Arm in Chrome (Discontinued)

  • Mfr # 548SN
  • Zoro # G010107154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548SN
Zoro #
G010107154
UPC #
46224933748
Country of Origin
United States

Description

KEENEY's waste arm features a slip joint connection for easy install. It is 24 in. L with a 1.5 in. inlet and comes in a polished chrome finish for a high luster appearance in exposed installations. The durable 17-Gauge brass construction offers long-lasting use. This product includes all necessary nuts and washers for installation. You can install with confidence knowing KEENEY stands by its products with a Limited Warranty.Waste armChrome plated17-Gauge brassSlip joint connectionInlet: 1-1/2 in.24 in. L
WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov/product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.