
3-Function 3-Way Showerhead Kit, White
Mfr # K750WH
Zoro # G1441204
product price: $47.45
/eaKey Features
Includes
(1) Handheld Shower Head, (1) Standard Shower Head, (1) 60" Flexible Hose, (1) 3 Way Diverter Bracket
Features
Easy Clean nozzles
Flow Rate
1.8 GPM
Face Dia.
3"
Manufacturers Warranty Length
Limited Lifetime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K750WH
Zoro #
G1441204
UPC #
46224050346
Country of Origin
China
Dimensions
Face Dia.
3"
Manufacturers Warranty Length
Limited Lifetime
Details
Includes
(1) Handheld Shower Head, (1) Standard Shower Head, (1) 60" Flexible Hose, (1) 3 Way Diverter Bracket
Item
Shower Head Kit
Features
Easy Clean nozzles
Flow Rate
1.8 GPM
Finish
White
Commercial / Residential
Commercial or Residential
Flow Rate (GPM)
1.8
Faucet Finish
White
Indoor / Outdoor
Indoor
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K750CP Stylewise 3 Function 3 Way Shower Head Kit has a white finish that matches the style of almost any bathroom. It includes one handheld shower head, one standard shower head, one 60-in. flexible hose, and one 3-way diverter bracket. The multi-function 3.15-in. round face provides consistent powerful spray performance with the ability to customize your desired water pressure. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.