Zoro Homepage

5-Function Handheld Showerhead, Polished Chrome

  • Mfr # K721CP

  • Zoro # G1442236


product price: $26.65
/ea

Key Features

Features
Easy Clean nozzles
Flow Rate
1.8 GPM
Finish
Polished Chrome
Shower Head Type
Hand Held
Face Dia.
3.35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K721CP
Zoro #
G1442236
UPC #
46224050230
Country of Origin
China

Dimensions

Face Dia.
3.35"
Manufacturers Warranty Length
Limited Lifetime

Details

Item
Shower Head
Features
Easy Clean nozzles
Flow Rate
1.8 GPM
Finish
Polished Chrome
Shower Head Type
Hand Held
Commercial / Residential
Commercial or Residential
Faucet Finish
Polished Chrome
Flow Rate (GPM)
1.8
Indoor / Outdoor
Indoor

Description

Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K721CP Stylewise 5 Function Handheld Shower Head has a chrome finish that gives an updated look to any bathroom. The multi-function 3.35-in. round face provides consistent powerful spray performance with the ability to customize your desired water pressure. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.