
Centerset Bathroom Faucet with Pop-Up Drain, Chrome
Mfr # RUS74WCP
Zoro # G3441497
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
Limited Lifetime
Valve Type
Washerless
Commercial / Residential
Commercial or Residential
Faucet Operation
Manual
Green Environmental Attribute
Water Sense Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUS74WCP
Zoro #
G3441497
UPC #
64492149883
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Details
Valve Type
Washerless
Commercial / Residential
Commercial or Residential
Faucet Operation
Manual
Green Environmental Attribute
Water Sense Certified
Faucet Type
Bathroom Sink Faucet
Series
Rustik
Handle Type
Lever
Includes
Mounting hardware and drain
Number of Handles
2
Compliance
ADA, cUPC, cUPC Low Lead, Ecologiq, LEED, Water Sense
Mounting Type - Faucet
Deck
Flow Rate
1.2 GPM
Drain Type
Presto Pop-Up
Flow Rate (GPM)
1.2
Connection Type
1/2-in. IPS
Handle Finish
Polished Chrome
Number of Holes
2
Faucet Finish
Polished Chrome
ADA Compliance
Yes
Indoor / Outdoor
Indoor
Mounting Type (Faucet)
Deck
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. With the Rustik's vintage look, you will now be able to embrace your cravings for a more retro style without skimping on today's technologies. The RUS74WCP is a perfect centerset option, offering a vintage aesthetic without compromising quality. With elegant curved lines and a brilliant polished chrome finish, the dual handle bathroom faucet is a stylish and practical solution for your bathroom. It includes a quick-lock installation system so no tools are needed as a snap-on locking mechanism makes faucet installation quick and easy. Its sturdy metal exterior provides long-lasting durability and eco-friendly flow rate of 1.2 GPM meets most green building standards.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.