
Duck 1.88 in. W X 20 yd L Black Solid Duct Tape
Mfr # 1265013
Zoro # G9034220
product price: $5.59
/eaSold in multiples of 6 for $33.54
Key Features
Duct Tape Length
20 yd
Duct Tape Width
1.88 in
Tape Core Diameter
3 in
Features
Easy Tear; Tear Resistant, Water Proof, Weather Proof
Type
Duct Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1265013
Zoro #
G9034220
UPC #
75353035054
Country of Origin
United States
Dimensions
Duct Tape Length
20 yd
Duct Tape Width
1.88 in
Tape Core Diameter
3 in
Details
Item
Color Tape - Black
Features
Easy Tear; Tear Resistant, Water Proof, Weather Proof
Type
Duct Tape
Description
Available in a vibrant assortment of colors, Black Duck Tape Brand duct tape is the simple solution for your toughest or most creative craft and DIY projects. Use Duck Tape colors to coordinate and match your latest fix around the house, decorate and customize your space or even make a colorful DIY wallet or rose. With the same trusted quality and durability as original Duck Tape brand Duck Tape, you can even use it for heavy-duty outdoor use, gardening, bundling, labeling and color-coding.
- • Works on a variety of surfaces, including wood, vinyl, plastic, leather, metal and laminate
- • Tears easily by hand without curling
- • Conforms to uneven surfaces
- • High performance strength and adhesion
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.