Zoro Homepage

Duck 1.88 in. W X 20 yd L Yellow Solid Duct Tape

  • Mfr # 1304966

  • Zoro # G9035657


product price: $9.15
/ea

Key Features

Tensile Strength
22 lbs/in
Duct Tape Length
20 yd
Duct Tape Width
1.88 in
Tape Backing Material
Rubber
Type
Duct Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1304966
Zoro #
G9035657
UPC #
75353037010
Country of Origin
United States

Dimensions

Duct Tape Length
20 yd
Duct Tape Width
1.88 in
Tape Core Diameter
3 in

Details

Item
Sunburst Yellow Duct Tape
Tensile Strength
22 lbs/in
Tape Backing Material
Rubber
Type
Duct Tape
Features
Easy Tear, Medium Duty, Reinforced; Tear Resistant, Water Proof

Description

Available in a vibrant assortment of colors, Yellow Duck Tape Brand duct tape is the simple solution for your toughest or most creative craft and DIY projects. Use Duck Tape colors to coordinate and match your latest fix around the house, decorate and customize your space or even make a colorful DIY wallet or rose. With the same trusted quality and durability as original Duck Tape Brand Duct Tape, you can even use it for heavy-duty outdoor use, gardening, bundling, labeling and color-coding.


  • • Heavy-duty strength and adhesion to conform to uneven surfaces
  • • Works on a variety of surfaces, including wood, vinyl, plastic, leather, metal and laminate
  • • Tears easily by hand without curling
  • • Great for temporary indoor floor marking and removes cleanly from most surfaces for up to 3 weeks. Not recommended for hardwood floors or in direct sunlight
  • • Made in the USA with globally sourced materials
  • • Conforms to ASTM D-4236

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.