Shop KEENEY MFG
See all product information
Create Account
GrabBarBlk, Matte, 16"L, SS, SmoothWave
- Mfr # 2022-16MB
- Zoro # G725056020
product price:Â
$
92.55
/ea
Key Features
Weight Capacity
350 lb
Length
16 in
Mount Orientation
Left-Hand, Right-Hand
Color
Black
Bar Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2022-16MB
- Zoro #
- G725056020
- UPC #
- 0046224055136
- Country of Origin
- China
- Item
- Smooth Wave Designer Grab Bar, Matte Black, 16", 16.00" L, Stainless Steel, Matte Black
- Weight Capacity
- 350 lb
- Mount Orientation
- Left-Hand, Right-Hand
- Color
- Black
- Bar Material
- Stainless Steel
- Product Type
- Wall Mounted Grab Bar
- ADA Compliant
- ADA Compliant
- Finish
- Matte
- Features
- Smooth Wave Designer Grab Bar
- Series
- GB2022
- Standards
- ADA Compliant
- Bar Style
- Wave
Dimensions
- Length
- 16 in
- Bar Diameter
- 1 1/4 in
- Bar Length
- 16 in
Description
Smooth Wave Designer Grab Bar, Matte Black, 16 In., 16.00 In. L, Stainless Steel, Matte Black, Bar Style Wave, Bar Material Stainless Steel, Bar Diameter 1 1/4 in, Bar Length 16 in, Weight Capacity 350 lb, ADA Compliant ADA Compliant, Mount Orientation Left-Hand, Right-Hand, Color Black, Features Smooth Wave Designer Grab Bar, Standards ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.