Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keeney Flapper and Chain Green Plastic For American Standard

  • Mfr # K833-1

  • Zoro # G501258488


product price: $11.57
/ea

Key Features

For Use With
Most 3 inch flush valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K833-1
Zoro #
G501258488
UPC #
46224036661
Country of Origin
China

Details

For Use With
Most 3 inch flush valves

Description

Keeney 3 inch Adjustable toilet flapper hard plastic shell with silicone seal, fits most 3 inch flush valves. This is original equipment for the Keeney Flush All. This flapper Features water saving timing cone.


  • • Plastic with silicone seal
  • • Chemical-resistant
  • • Adjustable for water saving or performance
  • • Fits Most 3in Flush Valves And FlushAll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.