
Premium Soap and Lotion Dispenser, Polished Chrome
Mfr # PP480-1
Zoro # G1442473
product price: $26.29
/eaKey Features
Operation Mode
Manual
Dispenser Mount Type
Counter
Sub-Category
Kitchen Faucets
Color/Finish
Polished Chrome
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP480-1
Zoro #
G1442473
UPC #
046224014744
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
1 Year Limited
Details
Operation Mode
Manual
Dispenser Mount Type
Counter
Item
Soap/Lotion Dispenser
Sub-Category
Kitchen Faucets
Color/Finish
Polished Chrome
Finish
Polished Chrome
Commercial / Residential
Commercial or Residential
Capacity
10 oz.
For Use With
Hand Soap or Lotion
Indoor / Outdoor
Indoor
Description
This easy-push soap dispenser is the perfect complement to your kitchen faucet. With a range of finishes and sleek lines, Plumb Pak’s PP480-1 Premium Style Soap and Lotion Dispenser coordinates well with most popular fixtures and appliances. This polished chrome dispenser is constructed of high grade corrosion- and tarnish-resistant materials. Its top-fill design is convenient for simple refilling with no need to go underneath the sink. The pump holds up to 10 ounces of liquid soap or lotion and fits most sink hole cutouts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.