
Premium Style Soap and Lotion Dispenser, Satin Stainless
Mfr # K612DSSS
Zoro # G1441466
product price: $43.75
/eaKey Features
Operation Mode
Manual
Dispenser Mount Type
Counter
Material
Plastic
Color/Finish
Satin Stainless
Commercial / Residential
Commercial or Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K612DSSS
Zoro #
G1441466
UPC #
46224015888
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 Year Limited
Details
Operation Mode
Manual
Dispenser Mount Type
Counter
Item
Soap/Lotion Dispenser
Material
Plastic
Color/Finish
Satin Stainless
Commercial / Residential
Commercial or Residential
Capacity
16 oz.
Finish
Satin Stainless
Sub-Category
Kitchen Faucets
Indoor / Outdoor
Indoor
For Use With
Hand Soap or Lotion
Description
This easy-push soap dispenser is the perfect complement to your kitchen faucet. With a range of finishes and sleek lines, Keeney’s K612DSSS Premium Style Soap and Lotion Dispenser coordinates well with most popular fixtures and appliances. This premium stainless steel dispenser is constructed of high grade corrosion-resistant materials, including a stainless steel refill tube for maximum durability. Its top-fill design is convenient for simple refilling with no need to go underneath the sink. The pump holds up to 16 ounces of liquid soap or lotion and fits most sink hole cutouts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.