Zoro Homepage

RectorSeal Tru-Blu Blue Pipe Thread Sealant 16 oz

  • Mfr # 31431

  • Zoro # G700463386


product price: $29.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31431
Zoro #
G700463386
UPC #
21449314312
Country of Origin
United States

Description

RectorSeal Tru-Blu pipe thread sealant with PTFE is a fast-dry, flexible set thread sealant designed for high vibration environments such as refrigeration and industrial applications. PTFE has been added to enhance thread lubrication during assembly and break out. Recommended for use on threaded galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, fiberglass reinforced, PVC. Great for use as a positive lock and seal on threaded fasteners. Certified to NSF/ANSI 61-G.


  • • 10,000 PSI liquid pressure range
  • • For use with galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, reinforced fiberglass, PVC and CPVC Pipes
  • • Fast-drying, flexible set, for high vibration environments, multiple uses including pneumatics, compressed air, ammonia, gas and potable and non-potable water applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.