Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet Kit, Matte Black, Wall

  • Mfr # KIT-QUA130CMB

  • Zoro # G1442866


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Matte Black
Connection Type
1/2-in. NPT or copper
ADA Compliance
Yes
Includes
Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-QUA130CMB
Zoro #
G1442866
UPC #
064492149982
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Face Dia.
7-7/8"

Details

Item
Shower Faucet Kit
Material
Brass
Finish
Matte Black
Connection Type
1/2-in. NPT or copper
ADA Compliance
Yes
Includes
Mounting hardware
Features
Easy To Clean soft nozzles
Compliance
ADA, cUPC, Ecologiq, LEED
Valve Type
Ceramic
Handle Type
Lever
Number of Handles
1
Mounting Type - Faucet
Wall
Flow Rate (GPM)
1.8
Shower Head Type
Wall Mounted
Handle Finish
Matte Black
Faucet Finish
Matte Black
Standards
cUPC, LEED, Ecologiq
Faucet Operation
Manual
Mounting Type (Faucet)
Wall
Flow Rate
1.8 GPM
Connection
1/2" NPT/Copper
Mounting Type
Wall
Commercial / Residential
Commercial or Residential
ADA Compliant
Yes
Series
Quadrato
Indoor / Outdoor
Indoor
Faucet Type
Pressure Balanced Shower Faucet

Description

The Quadrato shower kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a stylish 1.8 GPM square rainfall showerhead and hand shower, the Quadrato Shower Kit is of Grade A brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHT temperature limiting device prevents water from becoming too hot while soft, silicone nozzles allow you to easily wipe away build-up from hard water and lime scale. Both the showerhead and hand shower have 1.8 GPM flow rates. The kit includes a shower faucet with a pressure balanced diverter valve, showerhead, single function hand shower, shower arm and flange, sliding bar with a 59-in. flexible hose, and water supply elbow. All trim and valve components needed to install this shower faucet are included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.