Zoro Homepage

Shower Faucet Kit, Polished Chrome, Wall

  • Mfr # KIT-DEL130CCP

  • Zoro # G1441737


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polished Chrome
Faucet Operation
Manual
ADA Compliant
No
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-DEL130CCP
Zoro #
G1441737
UPC #
64492144031
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Face Dia.
7-7/8"

Details

Item
Shower Faucet Kit
Material
Brass
Finish
Polished Chrome
Faucet Operation
Manual
ADA Compliant
No
Number of Handles
1
Flow Rate
2.5 GPM
Mounting Type
Wall
Flow Rate (GPM)
2.5
Connection Type
1/2-in. NPT or copper
Features
Built-in check valves, Easy To Clean soft nozzles
Shower Head Type
Wall Mounted
Includes
Mounting hardware
ADA Compliance
No
Connection
1/2" NPT/Copper
Standards
cUPC
Valve Type
Ceramic
Commercial / Residential
Commercial or Residential
Handle Type
Lever
Compliance
cUPC
Handle Finish
Polished Chrome
Faucet Finish
Polished Chrome
Mounting Type (Faucet)
Wall
Mounting Type - Faucet
Wall
Series
Delphi
Faucet Type
Pressure Balanced Shower Faucet
Indoor / Outdoor
Indoor

Description

The Delphi Shower Kit provides affordable luxury with a sleek, modern design and long lasting durability. Featuring a stylish round rainfall showerhead and a multifunction hand shower, the Delphi Shower Kit is made of grade A brass construction and a has ceramic cartridge. The spout has a 6.0 GPM flow rate and the hand shower has a 2.5 GPM flow rate. Includes pressure balanced diverter valve, 8" rainfall showerhead, 5 function hand shower, shower arm and flange, sliding bar with 60 Inch flexible hose, and water supply elbow. All trim and valve components needed to install this shower faucet are included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.