Zoro Homepage

Shower Faucet Kit, Polished Chrome, Wall

  • Mfr # KIT-QUA130CCP

  • Zoro # G1441387


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polished Chrome
Faucet Operation
Manual
ADA Compliant
No
Valve Type
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-QUA130CCP
Zoro #
G1441387
UPC #
64492142365
Country of Origin
China

Dimensions

Face Dia.
7-7/8"
Manufacturers Warranty Length
Limited Lifetime

Details

Item
Shower Faucet Kit
Material
Brass
Finish
Polished Chrome
Faucet Operation
Manual
ADA Compliant
No
Valve Type
Ceramic
Connection Type
1/2-in. NPT or copper
Features
Built-in check valves, Easy To Clean soft nozzles
Mounting Type
Wall
Compliance
cUPC
Commercial / Residential
Commercial or Residential
Flow Rate (GPM)
2.5
Handle Type
Lever
Flow Rate
2.5 GPM
ADA Compliance
No
Mounting Type - Faucet
Wall
Number of Handles
1
Handle Finish
Polished Chrome
Mounting Type (Faucet)
Wall
Faucet Finish
Polished Chrome
Connection
1/2" NPT/Copper
Standards
cUPC
Includes
Mounting hardware
Shower Head Type
Wall Mounted
Series
Quadrato
Indoor / Outdoor
Indoor
Faucet Type
Pressure Balanced Shower Faucet

Description

The Quadrato pressured balanced shower kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a stylish square rainfall showerhead and multi-function hand shower, the Quadrato Shower Kit is of Grade A brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHT temperature limiting device prevents water from becoming too hot while soft, silicone nozzles allow you to easily wipe away build-up from hard water and lime scale. Both the showerhead and hand shower have 1.8 GPM flow rates. The kit includes a shower faucet with a pressure balanced diverter valve, showerhead, multi-function hand shower, ceiling shower arm and flange, sliding bar with a flexible hose, and water supply elbow. An optional wall mounted shower arm and all trim and valve components needed to install this shower faucet are included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.