
Single Handle Bathroom Faucet with Pop-Up Drain, Polished Chrome, Series: Quadrato
Mfr # QUA21CCP
Zoro # G3441375
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Faucet Finish
Polished Chrome
Drain Type
Presto Pop-Up
Connection Type
3/8-in.
Green Environmental Attribute
Water Sense Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUA21CCP
Zoro #
G3441375
UPC #
064492144437
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Details
Number of Handles
1
Faucet Finish
Polished Chrome
Drain Type
Presto Pop-Up
Connection Type
3/8-in.
Green Environmental Attribute
Water Sense Certified
Faucet Type
Bathroom Sink Faucet
Faucet Operation
Manual
Flow Rate
1.5 GPM
Series
Quadrato
Handle Type
Lever
Includes
Mounting hardware and drain
Handle Finish
Polished Chrome
Mounting Type - Faucet
Deck
Indoor / Outdoor
Indoor
ADA Compliance
Yes
Valve Type
Ceramic
Compliance
ADA, cUPC, cUPC Low Lead, Ecologiq, LEED, Water Sense
Commercial / Residential
Commercial or Residential
Number of Holes
1 or 3
Mounting Type (Faucet)
Deck
Flow Rate (GPM)
1.5
Description
Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. An angular and square collection, Quadrato offers products with graceful and harmonious finishes that blend perfectly with modern and elegant decor. The QUA21CCP's solid brass construction and high-quality ceramic disc cartridge ensure long-term durability and maintenance-free use. Its polished chrome finish and matching presto pop-up drain complement the style of almost any bathroom. It is WaterSense certified with a water saving low flow rate of 1.5 GPM and includes a cover plate for single- or three-hole installation. With its sleek single handle, this faucet is exactly what you need to renew your bathroom.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.