Sliding Bar Kit with 69" Flexible Hose, Polished Chrome, Indoor / Outdoor: Indoor
- Mfr # B90-230
- Zoro # G1442464
product price:Â
$
99.99
/ea
Key Features
Connection Type
1/2-in. IPS
ADA Compliance
No
Faucet Finish
Polished Chrome
Commercial / Residential
Commercial or Residential
Compliance
cUPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B90-230
- Zoro #
- G1442464
- UPC #
- 64492140088
- Country of Origin
- China
- Connection Type
- 1/2-in. IPS
- ADA Compliance
- No
- Faucet Finish
- Polished Chrome
- Commercial / Residential
- Commercial or Residential
- Compliance
- cUPC
- Indoor / Outdoor
- Indoor
- Faucet Type
- Shower Sliding Bar
- Mounting Type (Faucet)
- Wall
- Faucet Operation
- Manual
- Includes
- Mounting hardware
- Mounting Type - Faucet
- Wall
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime
Description
Belanger by Keeney's sliding bar with a 69-in. flexible hose is a stylish upgrade to any bathroom. It features an adjustable hand shower holder and includes built-in check valves and washers, designed for 1/2-in. IPS connections. Its high quality polished chrome finish and sleek ends offer a modern shower accessory.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.