Smooth 1.25 x 36" Straight Polished Stainless Stl Grab Bar W/ Designer Flange, 36.00" L

  • Mfr # PP1904PS-DF1

  • Zoro # G1441886


product price:  $85.85
/ea
Free Shipping & Returns

Key Features

Length
36.00"
Finish
Polished Stainless Steel
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP1904PS-DF1
Zoro #
G1441886
UPC #
046224053224
Country of Origin
China

Dimensions

Length
36.00"
Width
4.00"
Height
3.74"
Diameter
1 1/4 in.
Depth
42.91"

Details

Finish
Polished Stainless Steel
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
Color
Polished Stainless Steel
Weight Capacity
250 lbs.
Item
1.25 x 36" Straight Polished Stainless Stl Grab Bar W/ Designer Flange
Includes
(2) 3-in. Flange Covers, (6) 2-in. Stainless Steel Screws, Instruction Sheet
Features
Rust-Resistant, Corrosion-Resistant, Water-Resistant
Mounting Screws
Stainless Steel, Concealed
Application
Walk in shower, bathroom, or anywhere a safety bar is needed
Style
Modern
Orientation
Horizontal, Vertical, or Diagonal
Shape
Straight
features
Bath Safety, Fall Prevention
finish
Smooth
Function
Bath Safety, Fall Prevention
Installation Type
Wall Mount
Weight
1.688 LB
Product Category
Grab Bars

Description

Keeney's straight steel grab bar is ideal for walk-in showers, bathrooms, or anywhere a safety bar is needed. It is constructed of high quality 18-gauge stainless steel and includes (2) 3-in. designer flange covers, (6) 2-in. stainless steel screws to provide a durable, cost-conscious solution. This ADA complaint grab bar will bring a touch of elegance to your bathroom with their designer flanges while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support, Keeney bath safety products are a high-quality choice that homeowners trust. Available in 12-, 16-, 18-, 24-, 36-, and 42-in. x 1.25-in. diameter to cater to your safety needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.