Smooth Architectural Grab Bar, Brushed Nickel, 24", 24.00" L, Stainless Steel, Brushed Nickel
- Mfr # GB2024-24BN
- Zoro # G1441825
product price:Â
$
76.29
/ea
Key Features
Length
24.00"
Finish
Brushed Nickel
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB2024-24BN
- Zoro #
- G1441825
- UPC #
- 46224038061
- Country of Origin
- China
- Finish
- Brushed Nickel
- Type
- Smooth
- Material
- Stainless Steel
- Standards
- ADA Compliant
- Color
- Brushed Nickel
- Dia
- 1-1/4"
- Weight Capacity
- 250 lbs.
- Item
- Architectural Grab Bar, Brushed Nickel, 24"
- Includes
- (2) 3-in. Flange Covers, (6) 2-in. Stainless Steel Screws, Instruction Sheet
- Features
- Rust-Resistant, Corrosion-Resistant, Water-Resistant
- Mounting Screws
- Stainless Steel, Concealed
- Style
- Modern
- Shape
- Straight
- Clearance from Wall
- 2
- Orientation
- Horizontal, Vertical, or Diagonal
- Application
- Walk in shower, bathroom, or anywhere a safety bar is needed
- features
- Bath Safety, Fall Prevention
- finish
- Smooth
- Product Category
- Grab Bars
- Installation Type
- Wall Mount
- Function
- Bath Safety, Fall Prevention
- Weight
- 2.150 LB
Dimensions
- Length
- 24.00"
- Width
- 4.00 in
- Height
- 3.25"
- Depth
- 3.90"
- Diameter
- 1 1/4 in.
- Bar Length
- 24"
Description
Keeney's architectural grab bar is ideal for walk-in showers, bathrooms or anywhere a safety bar is needed, with a sleek design that breaks the institutional look of traditional grab bars. It is constructed of high quality 18 gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws. Available in 16-, 24- and 36-in. x 1.25-in. diameter in brushed nickel or polished chrome to complement existing bathroom fixtures. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support. Keeney bath safety products are a high-quality choice that homeowners trust.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.