Shop KEENEY MFG

Smooth Architectural Grab Bar, Brushed Nickel, 36", 36.00" L, Stainless Steel, Brushed Nickel

  • Mfr # GB2024-36BN
  • Zoro # G1441843

product price: 
$
90.49
/ea

Key Features

Length
36.00"
Finish
Brushed Nickel
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GB2024-36BN
Zoro #
G1441843
UPC #
46224038078
Country of Origin
China

Dimensions

Length
36.00"
Width
4.00 in
Height
3.25"
Diameter
1 1/4 in.
Depth
3.90"
Bar Length
36"

Details

Finish
Brushed Nickel
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
Color
Brushed Nickel
Dia
1-1/4"
Weight Capacity
250 lbs.
Item
Architectural Grab Bar, Brushed Nickel, 36"
Includes
(2) 3-in. Flange Covers, (6) 2-in. Stainless Steel Screws, Instruction Sheet
Features
Rust-Resistant, Corrosion-Resistant, Water-Resistant
Mounting Screws
Stainless Steel, Concealed
Application
Walk in shower, bathroom, or anywhere a safety bar is needed
Shape
Straight
Style
Modern
Clearance from Wall
2
Orientation
Horizontal, Vertical, or Diagonal
features
Bath Safety, Fall Prevention
finish
Smooth
Weight
3.050 LB
Function
Bath Safety, Fall Prevention
Product Category
Grab Bars
Installation Type
Wall Mount

Description

Keeney's architectural grab bar is ideal for walk-in showers, bathrooms or anywhere a safety bar is needed, with a sleek design that breaks the institutional look of traditional grab bars. It is constructed of high quality 18 gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws. Available in 16-, 24- and 36-in. x 1.25-in. diameter in brushed nickel or polished chrome to complement existing bathroom fixtures. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support. Keeney bath safety products are a high-quality choice that homeowners trust.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.