Smooth Infinity Grab Bar, Oil Rubbed Bronze, 24", 24.00" L, Stainless Steel, Oil Rubbed Bronze

  • Mfr # GB2023-24VB

  • Zoro # G1441493


product price:  $89.45
/ea

Key Features

Length
24.00"
Finish
Oil Rubbed Bronze
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GB2023-24VB
Zoro #
G1441493
UPC #
46224042730
Country of Origin
China

Dimensions

Length
24.00"
Width
4.00"
Height
3.90"
Diameter
1 1/4 in.
Depth
3.10"
Bar Length
24"

Details

Finish
Oil Rubbed Bronze
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
Color
Oil Rubbed Bronze
Dia
1-1/4"
Weight Capacity
250 lbs.
Item
Infinity Grab Bar, Oil Rubbed Bronze, 24"
Includes
(2) 3-in. Flange Covers, (6) 2-in. Stainless Steel Screws, Instruction Sheet
Features
Rust-Resistant, Corrosion-Resistant, Water-Resistant
Mounting Screws
Stainless Steel, Concealed
Style
Modern
Shape
Straight
Orientation
Horizontal, Vertical, or Diagonal
Clearance from Wall
2
Application
Walk in shower, bathroom, or anywhere a safety bar is needed
features
Bath Safety, Fall Prevention
finish
Smooth
Installation Type
Wall Mount
Weight
1.090 LB
Product Category
Grab Bars
Function
Bath Safety, Fall Prevention

Description

Keeney's infinity grab bar is ideal for walk-in showers, bathrooms or anywhere a safety bar is needed, with a sleek design that breaks the institutional look of traditional grab bars. It is constructed of high quality 18 gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws. Available in 16-, 24- and 36-in. x 1.25-in. diameter in a variety of finishes, including brushed nickel, polished chrome, matte black, and oil rubbed bronze to match any bathroom decor. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support. Keeney bath safety products are a high-quality choice that homeowners trust.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.