Shop KEENEY MFG
See all product information
Create Account
ToiletTankLever, BrushedNi, Metal, Univ
- Mfr # 836-71BNL
- Zoro # G225056384
product price:Â
$
22.65
/ea
Key Features
Product Type
Trip Lever
Compatible Series
Universal Fit
Compatible Brand
Universal
Material
Metal
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 836-71BNL
- Zoro #
- G225056384
- UPC #
- 0046224024330
- Country of Origin
- Thailand
- Item
- Universal Decorative Toilet Tank Lever Faucet Style, Brushed Nickel
- Product Type
- Trip Lever
- Compatible Series
- Universal Fit
- Compatible Brand
- Universal
- Material
- Metal
- Color
- Nickel
- Compatible Manufacturer Part Number
- Universal
- Compatible Product Type
- Toilets
- Traction Material
- Metal
Description
ToiletTankLever,BrushedNi,Metal,Univ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.