Wave Designer Wave Designer Grab Bar, Brushed Nickel, 36", Stainless Steel, Brushed Nickel

  • Mfr # GB2022-36BN

  • Zoro # G1442193


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Type
Wave Designer
Material
Stainless Steel
Bar Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB2022-36BN
Zoro #
G1442193
UPC #
46224037958
Country of Origin
China

Dimensions

Bar Length
36"

Details

Finish
Brushed Nickel
Type
Wave Designer
Material
Stainless Steel
Item
Wave Designer Grab Bar, Brushed Nickel, 36"

Description

Keeney's wavy grab bar is ideal for walk-in showers, bathrooms or anywhere a safety bar is needed, with a unique design that breaks the institutional look of traditional grab bars. It is constructed of high quality 18 gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws. Available in 16-, 24- and 36-in. x 1.25-in. diameter in a variety of finishes, including brushed nickel, polished chrome, matte black, and oil rubbed bronze to match any bathroom decor. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support. Keeney bath safety products are a high-quality choice that homeowners trust.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.